KENTA Micro Diameter 2 Flutes Square End Mills

Sebelum PPN:
Rp879.900 - Rp999.900
Spesifikasi
Full (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tool overhang,please use the required amount of minimun size,amount of long overhang is high vibration,Turn it to lower the number of feed.
Please cutting depth,the use of machine tool rigidity,reasonable adjustments rpm and feed rate.
Coating with excellent heat resistance,can be high-speed processing.
Widely used in hardness from ordinary steel to the high hardness of HRC50 or more processing materials.

General purpose
MG 0.5μm CO10% HRC 55 AITIN (Model:06172-856)
High speed cutting
- UMG 0.4μm CO12% HRC 60 AITIN (Model:06173-856)
- UMG 0.2μm CO9% HRC 65-68 AITIN-AS (Model:06174-856)

Ulasan Produk

Tidak ada ulasan