KENTA Granite Surface Plates 05237095 1unit

#Nomor SKU S029883523
Wishlist
Rp8.099.900
Persediaan

Spesifikasi Produk

Model Number 05237095
Unit 1unit
Grade 00
Dimensions (mm) 300x300x100
Berat (Kg) 27.0
Tanggal Produk Terdaftar 01 December 2021
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Natural granite seasoned for thousands of years is free from deterioration or dimensional change over time.
Granite surface plate has many advantages over cast iron surface plates: Twice as hard as cast iron.
Minimum changes in dimension due to temperature changes.
Trouble-free operation for use with magnetic materials.
Long life and rust-free, resulting in low maintenance costs.
Steel stands are included for selected models.
Marked with <= indicating: Not inclusive of support.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan