OMRON Solid State Timer H3DS H3DS-GL 1pc
Rp1.899.900
Persediaan
Spesifikasi Produk
| Model Number | H3DS-GL |
|---|---|
| Unit | 1pc |
| Timing Range | Second |
| Terminal Type | screw |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Operation Method | Star delta |
| Number of Contacts | 2 |
| Power Supply Voltage (V) | AC24 to 230, DC24 to 48 |
| Timer Function | single |
| Width (mm) | 17.5 |
| Maximum Current (A) | 5 |
| Power Supply | Outside |
| Series | H3DS |
| Type of Sign | DIN rail |
| Maximum Voltage (V) | AC250, DC30 |
| Operating Temperature Range (°C) | -10 to 55 |
| Time (s) | 0.1 to 120 |
| M Code | 47659493 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 24 November 2025 |
Informasi Produk
Description
Dial/switch lock mechanism prevents accidental operation.
Easily check the sequence by setting 0 instantaneous output.
UL, CSA acquired, EN61812-1 compliant. CE mark compatible.
Compliant with EN61812-1 EMC standards, it can be used in residential, commercial and light industrial environments in addition to industrial environments.
Uses environmentally friendly relays with cadmium-free contacts (AgNi contacts) .
Equipped with a specific easy user name sticker.
"Does not drop" and "Does not touch" terminal structure (VDE0106/P100 compliant) .
* Output is instantaneous by setting the scale all the way to 0. Please use for sequence check.
* When using a power supply voltage of 24 VDC, there is an inrush current of about 0.5 A. Care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
Easily check the sequence by setting 0 instantaneous output.
UL, CSA acquired, EN61812-1 compliant. CE mark compatible.
Compliant with EN61812-1 EMC standards, it can be used in residential, commercial and light industrial environments in addition to industrial environments.
Uses environmentally friendly relays with cadmium-free contacts (AgNi contacts) .
Equipped with a specific easy user name sticker.
"Does not drop" and "Does not touch" terminal structure (VDE0106/P100 compliant) .
* Output is instantaneous by setting the scale all the way to 0. Please use for sequence check.
* When using a power supply voltage of 24 VDC, there is an inrush current of about 0.5 A. Care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
Warning
It outputs the scale to 0 direction and sets it to output instantaneously. Please use it for sequence check.* Since the power supply voltage is used in DC24V, there is a inrush current of about 0.5A, so be careful when opening and closing the timer main unit with non-contact output such as a sensor.
Feature
Dial/switch lock mechanism prevents erroneous operation.0 Setting Instant output makes sequence check easy.
UL, CSA certified, EN61812-1 compliant. Compatible with CE mark.
By conforming to the EMC standard of EN61812-1, it can be used in residential, commercial and light industrial environments in addition to industrial environments.
Uses an eco-friendly, cadmium-free contact (AgNi contact) relay.
Equipped with a specific easy user name sticker.
Terminal structure that "Screws do not fall" and "does not touch" (VDE0106/P100 compliant) .
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan