OMRON Solid State Timer H3DS

Sebelum PPN:
Rp1.599.900 - Rp3.099.900
Spesifikasi
Type of SignDIN rail
SeriesH3DS
Power SupplyOutside
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)17.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dial/switch lock mechanism prevents accidental operation.
Easily check the sequence by setting 0 instantaneous output.
UL, CSA acquired, EN61812-1 compliant. CE mark compatible.
Compliant with EN61812-1 EMC standards, it can be used in residential, commercial and light industrial environments in addition to industrial environments.
Uses environmentally friendly relays with cadmium-free contacts (AgNi contacts) .
Equipped with a specific easy user name sticker.
"Does not drop" and "Does not touch" terminal structure (VDE0106/P100 compliant) .
* Output is instantaneous by setting the scale all the way to 0. Please use for sequence check.
* When using a power supply voltage of 24 VDC, there is an inrush current of about 0.5 A. Care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
Warning
It outputs the scale to 0 direction and sets it to output instantaneously. Please use it for sequence check.
* Since the power supply voltage is used in DC24V, there is a inrush current of about 0.5A, so be careful when opening and closing the timer main unit with non-contact output such as a sensor.
Feature
Dial/switch lock mechanism prevents erroneous operation.
0 Setting Instant output makes sequence check easy.
UL, CSA certified, EN61812-1 compliant. Compatible with CE mark.
By conforming to the EMC standard of EN61812-1, it can be used in residential, commercial and light industrial environments in addition to industrial environments.
Uses an eco-friendly, cadmium-free contact (AgNi contact) relay.
Equipped with a specific easy user name sticker.
Terminal structure that "Screws do not fall" and "does not touch" (VDE0106/P100 compliant) .

Ulasan Produk

Tidak ada ulasan

Halaman Terkait