OMRON Small Pushbutton Switch (Round) (Small Square Body) A3A A3AT-91L1-00R 1pc

#Nomor SKU S029729036
Wishlist
Rp66.900
Persediaan

Spesifikasi Produk

Model Number A3AT-91L1-00R
Unit 1pc
Contact Configuration 1a
Allowable Operation Frequency Mechanical: Up to 60 times / min, Electrical: 20 times / min
Electrical Durability 50,000 times or more
Type of Operation Alternate
Contact Resistance (miliΩ) 100 or less (initial value)
Button Shape Round
Storage Temperature (°C) -25 to +65 (with no icing or condensation)
Mechanical Durability 50,000 times or more (once set or reset)
Type Non-illuminated type
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
Button Color Red
Terminal Shape Printed circuit board terminal
Operating Ambient Temperature (°C) -10 to +55 (with no icing or condensation)
Impact Resistance Durability (m/s²) 500
Protection Class IP40
Withstand Voltage Between homopolar terminals: AC600V 50 / 60Hz 1min / Between each terminal and ground: AC2000V 50 / 60Hz 1min
Ambient Relative Humidity (RH) 35 to 85
Vibration Resistance (Malfunction) 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms)
M Code 46694541
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-capacity, compact pushbutton switch Can be used as a power switch that requires high-capacity cutoff.
Open and close from minute loads (minimum applicable load DC5V 1mA) to high capacity loads.
Feature
High capacity, compact push button switch
Available as a power supply that requires high capacity.
Open and closes to high capacity load from micro-load (minimum application load DC5V 1 MA) .

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait