OMRON Safety Relay G7SA G7SA-3A3BDC110 1pc
Rp359.900
Persediaan
Spesifikasi Produk
| Model Number | G7SA-3A3BDC110 |
|---|---|
| Unit | 1pc |
| Contact Configuration | 3a3b |
| Number of Poles | 6 |
| Outer Dimensions (mm) | 50 or less x 13 or less x 24 or less |
| Protection Class | Flux resistant type |
| Rated Voltage (V) | DC110 |
| Response Time | 10 ms or less |
| Insulation Resistance (MΩ) | 1000 or more (DC500V insulation resistance meter) |
| Operating Ambient Temperature (°C) | -40 to +60 (however, no freezing or condensation) |
| Contact Resistance (miliΩ) | 100 or less (DC5V 1A voltage drop method) |
| Ambient Relative Humidity (RH) | 5 to 85 |
| Mechanical Durability (times) | 10 million (opening and closing frequency 36,000 / h) |
| Electrical Durability (times) | 100,000 or more (rated load, switching frequency 1800 / h) |
| Coil Resistance (ohm) | 20862 |
| Maximum Switching Frequency (times/hour) | 36000 |
| Failure Rate P Level (V-mA) | (Reference Value: at Switching Frequency 120 times/min) DC5-1 (opening and closing frequency 300 times/min) |
| Operating Time (ms) | 20 or less (ambient temperature 23 ° C) |
| Vibration Resistance | 10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm) |
| M Code | 66490768 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Deskripsi
ada
Description
EN slim standard safety relay with a forced guide contact (EN50205/Class A VDE certified) .
Backs up the CE marking (machine directive) of the machine.
By adopting an interlock circuit configuration, the dangerous state of the machine is avoided.
Available in 4 and 6 positions.
Terminal arrangement for easy PWB pattern drawing.
Reinforced insulation between input and output. Reinforced insulation is also provided between parts of different poles.
* The response time is the time from when the coil voltage is turned off until contact a turns off, including the bounce time.
The rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 15%.
* Operating characteristics are measured at a coil temperature of 23°C.
* When used with a socket (P7SA) , the Withstand voltage between coil contacts/different poles is 2500 VAC 50/60 Hz for 1 min.
Backs up the CE marking (machine directive) of the machine.
By adopting an interlock circuit configuration, the dangerous state of the machine is avoided.
Available in 4 and 6 positions.
Terminal arrangement for easy PWB pattern drawing.
Reinforced insulation between input and output. Reinforced insulation is also provided between parts of different poles.
* The response time is the time from when the coil voltage is turned off until contact a turns off, including the bounce time.
The rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 15%.
* Operating characteristics are measured at a coil temperature of 23°C.
* When used with a socket (P7SA) , the Withstand voltage between coil contacts/different poles is 2500 VAC 50/60 Hz for 1 min.
Warning
The response time includes the bounce time until the A contact is turned off after the coil voltage is turned off. Rated current, coil resistor is a value at 23°C, the tolerance is ± 15%.
Operating characteristics are values at 23°C coil temperature.
When used in socket (type P7SA) , the Withstand voltage between the coil contacts/ectodoids is AC2500V 50/60 Hz 1 min.
Feature
Small slim safety relay that has acquired EN standard Relay with forced guide contact (EN50205/Class A VDE certification) .
Back up the CE marking (machine directive) of the machine.
By adopting an interlock circuit configuration, the dangerous state of the machine is avoided.
Assortment of 4 poles and 6 poles.
Terminal arrangement that makes it easy to route the PWB pattern.
Reinforced insulation between input and output. Reinforced insulation for a part between different poles.
Withstand Voltage
Between coil contacts, between different poles (6 poles: 3-5 poles, 4-6 poles, 5-6 poles excluded): AC4000V 50 / 60Hz 1min Different poles (3-5 poles, 4-6) Between poles, between 5-6 poles): AC2500V 50 / 60Hz 1min Between contacts of the same pole: AC1500V 50 / 60Hz 1min
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan