OMRON Round Waterproof Connector (M12) with Cable Socket One Side Connector XS2 Straight XS2F-D421-G80-SA 1pc
Rp589.900
Persediaan
Spesifikasi Produk
| Model Number | XS2F-D421-G80-SA |
|---|---|
| Unit | 1pc |
| Cable | Spatter resistant cable |
| Contact Resistance (miliΩ) | Connector: 40 or less (20mV or less, 100mA or less) |
| Operating Humidity Range | 20 to 85%RH |
| Rated Voltage (V) | DC250 |
| Color | Contact block: light gray |
| Cable Length (m) | 5 |
| Tensile Strength (N/s) | Assembly part fixed: 98/15 |
| Connector | One side connector |
| Cover Material | Soft PBT (UL94V-0) |
| Material (O-ring) | Rubber |
| Insulation Resistance (MΩ) | 103 or more (at 500 VDC) |
| Type | Connector socket with cable One side connector |
| Number of Poles | 4 |
| Protection Class | IP67(IEC529) |
| Operating Temperature Range (°C) | -25 to +70 |
| Rated Current (A) | 1.5 |
| Core x Size (mm²) | 4x0.5 |
| Contact Material | Phosphor bronze |
| Cable Holding Strength (N/15s) | Outer diameter Φ6: 98, Outer diameter Φ4~Φ5: 49, Outer diameter: Φ3: 29 |
| M Code | 66532104 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance.
Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance.
Wiring system connector makes facility maintenance easier and reduces facility downtime.
* Crimp type socket contacts are sold separately.
Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance.
Wiring system connector makes facility maintenance easier and reduces facility downtime.
* Crimp type socket contacts are sold separately.
Warning
Crimp type socket contact is sold separately.Feature
Waterproof connector for FA that pursues departure and saving maintenance and environmental resistance.Meet IP67. FA-only compact connector that achieves flame retardancy of 94V-0.
Connectorization of wiring systems facilitates equipment maintenance and shortened equipment downtime.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20with%20Cable%20Socket%20One%20Side%20Connector%20XS2%20Straight/OMRON%20Round%20Waterproof%20Connector%20(M12)%20with%20Cable%20Socket%20One%20Side%20Connector%20XS2%20Straight%20XS2F-D421-G80-SA%201pc/16S029713042-1.jpg)