OMRON Round Waterproof Connector (M12) with Cable Socket One Side Connector XS2 L Type XS2F-D422-H80-F 1pc

#Nomor SKU S029712168
Wishlist
Rp569.900
Persediaan

Spesifikasi Produk

Model Number XS2F-D422-H80-F
Unit 1pc
Cable Flame-retardant, bending-resistant cable
Color Contact block: light gray
Insulation Resistance (MΩ) 103 or more (at 500 VDC)
Cover Material Soft PBT (UL94V-0)
Cable Length (m) 7
Material (O-ring) Rubber
Rated Voltage (V) DC250
Operating Humidity Range 20 to 85%RH
Tensile Strength (N/s) Assembly part fixed: 98/15
Rated Current (A) 1.5
Protection Class IP67(IEC529)
Operating Temperature Range (°C) -25 to +70
Number of Poles 4
Type Connector socket with cable One side connector
Contact Resistance (miliΩ) Connector: 40 or less (20mV or less, 100mA or less)
Connector One side connector
Core x Size (mm²) 4x0.5
Contact Material Phosphor bronze
Cable Holding Strength (N/15s) Outer diameter Φ6: 98, Outer diameter Φ4~Φ5: 49, Outer diameter: Φ3: 29
M Code 46682291
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance.
Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance.
Wiring system connector makes facility maintenance easier and reduces facility downtime.
* Crimp type socket contacts are sold separately.
Warning
Crimp type socket contact is sold separately.
Feature
Waterproof connector for FA that pursues departure and saving maintenance and environmental resistance.
Meet IP67. FA-only compact connector that achieves flame retardancy of 94V-0.
Connectorization of wiring systems facilitates equipment maintenance and shortened equipment downtime.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan