OMRON Round Waterproof Connector (M12) with Cable Socket One Side Connector XS2 L Type

Sebelum PPN:
Rp229.900 - Rp2.199.900
Spesifikasi
Insulation Resistance (MΩ)103 or more (at 500 VDC)
Material (O-ring)Rubber
Cable Holding Strength (N/15s)Outer diameter Φ6: 98, Outer diameter Φ4~Φ5: 49, Outer diameter: Φ3: 29
ColorContact block: light gray
ConnectorOne side connector
Contact MaterialPhosphor bronze
Contact Resistance (miliΩ)Connector: 40 or less (20mV or less, 100mA or less)
Cover MaterialSoft PBT (UL94V-0)
Number of Poles4
Operating Humidity Range20 to 85%RH
Operating Temperature Range (°C)-25 to +70
Protection ClassIP67(IEC529)
Rated Current (A)1.5
Tensile Strength (N/s)Assembly part fixed: 98/15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Waterproof connector for FA pursuing reduced man-hours, maintenance and environmental resistance.
Compliant with IP67. Compact connector for FA that achieves 94V-0 flame resistance.
Wiring system connector makes facility maintenance easier and reduces facility downtime.
* Crimp type socket contacts are sold separately.
Warning
Crimp type socket contact is sold separately.
Feature
Waterproof connector for FA that pursues departure and saving maintenance and environmental resistance.
Meet IP67. FA-only compact connector that achieves flame retardancy of 94V-0.
Connectorization of wiring systems facilitates equipment maintenance and shortened equipment downtime.

Ulasan Produk

Tidak ada ulasan