OMRON Regular-Use Enclosed Switch (Side Diagonal Mounting Type) ZV2 ZV2-N-2S 1pc

#Nomor SKU S029568239
Wishlist
Rp629.900
Persediaan

Spesifikasi Produk

Model Number ZV2-N-2S
Unit 1pc
Built-in Switch Single pole double throw (AC)
Conduit mouth size 1/2-14NPSM/No ground terminal
Type Of Actuator Seal plunger
Mounting Side diagonal mounting
M Code 66542017
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"General-purpose encapsulated switch with large cutoff capacity and high durability.
When the cover is removed, the built-in switch terminals are on the front, making connection easy. "
Feature
"Suspended capacity is large and high-durable general-purpose encapsulation switches.
When the cover is removed, the connection of the built-in switch is in front, so it is easy to connect. "

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan