OMRON Multiple Limit Switch VB VB-3141 1pc

#Nomor SKU S029541485
Wishlist
Rp4.299.900
Persediaan

Spesifikasi Produk

Model Number VB-3141
Unit 1pc
Shape (Box) No collar, 2 locations on the side of the conduit mouth
Type Of Actuator Bevel type
Protection Class IP67
Contact 10A (general)
Rated Insulation Voltage (V) (Ui)300(EN60947-5-1)
Number of Port 3
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
Operating Ambient Temperature (°C) -10 to +80 (no icing)
Contact Resistance (miliΩ) 15 or less (initial value)
Ambient Relative Humidity (RH) 35 to 95
Vibration Resistance (Malfunction) 10~55Hz double amplitude 1.5mm
Mechanical Durability (times) 5 million or more
Electrical Durability (times) 300,000 or more (250 VAC, 10 A resistance load)
Short Circuit Protection Device 10A fuse gG or gl (IEC269)
Reverse Voltage at ON/OFF (V) 1000 max.(EN60947-5-1)
Rated Sealed Thermal Current 5A, 0.5A(EN60947-5-1)
Pollution Degree (Environment to Use) 3(EN60947-5-1)
Earth Terminal None
Shock Resistance Malfunction (m/s²) 200 or more
M Code 46484505
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
ada
Description
New appearance of VB. Integrated head box improves head strength and sealability. Significant increase in mechanical durability (5 million times)
Can be used for sequence control of various machine tools, transfer machines, etc.
Since an oil filter is provided, even if oil or water enters the plunger, it can be removed to the outside.
CCC standard acquired.
Feature
The form VB has newly appeared. Headboax integration improves head strength and sealability. Mechanical durability significantly (5 million times)
Available for sequence controls such as various machine tools and transfer machines.
Since oil filter is provided, oil and water can be eliminated to the outside even if oil and water can be infiltrated by the plunger.
Acquisition of CCC standard.

Withstand Voltage
Between terminals of the same polarity: 1000 VAC 50/60 Hz 1 min Between live metal parts and ground, between each terminal and non-live metal parts: 1500 VAC 50/60 Hz 1 min/Umip 4 kV (EN60947-5-1) Between terminals of different polarity: Umip 4 kV (EN60947 -5-1)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan