OMRON IC Socket Open Frame Type XR2A XR2A-2211-N 1pc
Rp41.900
Persediaan
Spesifikasi Produk
| Model Number | XR2A-2211-N |
|---|---|
| Unit | 1pc |
| Processing (Inner Contact) | Nickel base + gold plating 0.25 μm |
| Terminal Shape | Dip Terminal |
| AS ONE Part Number | 64-3402-85 |
| Suitable For | IC: Flat lead (thickness 0.29 ± 0.09mm x width 0.46 ± 0.08mm: maximum diagonal size 0.56mm), round lead (maximum Φ0.53mm, minimum Φ0.41mm) |
| Rated Voltage (V) | AC300 |
| Operating Ambient Temperature (°C) | -55~+125 (no freezing at low temperatures) |
| Standard | UL standard (File No.E103202) |
| Dimension A (mm) | 10.16 |
| Withstand Voltage | 1000 VAC, 1 min (leakage current 1 mA or less) |
| Rated Current (A) | 1 |
| Dimension B (mm) | 25.4 |
| Insulation Resistance (MΩ) | 103 or more (at 500 VDC) |
| Insertion / Removal Durability (Times) | 50 |
| Contact Resistance (miliΩ) | 20 or less (20mV or less, 100mA or less) |
| Material (Foot Plate) | Glass-filled PBT resin (UL94V-0) / Black |
| Material (Outer Sleeve) | Brass |
| Processing (Outer Sleeve) | Nickel base + gold flash plating |
| Single Removal Force (N) | 0.64 or more (with Φ0.432 test gauge) |
| M Code | 46596191 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 05 January 2026 |
Informasi Produk
Description
Realizes high reliability such as being resistant to momentary interruptions. Ideal for high-speed data processing circuits.
The contact is a round pin type and has 4 points of contact, so it has good retention and excellent vibration and shock resistance.
The contact opening is large and easy to insert.
High contact position with IC lead ensures excellent contact.
Excellent flux resistance.
UL standard (file No.E103202) certified products are standard products.
The contact is a round pin type and has 4 points of contact, so it has good retention and excellent vibration and shock resistance.
The contact opening is large and easy to insert.
High contact position with IC lead ensures excellent contact.
Excellent flux resistance.
UL standard (file No.E103202) certified products are standard products.
Feature
Realized high reliability, such as strong in the moment. Ideal for high-speed data processing circuits. Contacts are round pin type, retention due to 4-point contact, and excellent in vibration resistance and impact characteristics.
The insertion port of the contact is large and easy to insert.
Since the contact position with the IC lead is high, ensure excellent contact.
It is excellent in the flux resistance.
UL Standard (File No.E103202) Authorized item is made standard.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan