OMRON IC Socket Open Frame Type XR2A

Sebelum PPN:
Rp92.900 - Rp519.900
Spesifikasi
Rated Current (A)1
Contact Resistance (miliΩ)20 or less (20mV or less, 100mA or less)
Insulation Resistance (MΩ)103 or more (at 500 VDC)
Material (Foot Plate)Glass-filled PBT resin (UL94V-0) / Black
Material (Outer Sleeve)Brass
Operating Ambient Temperature (°C)-55~+125 (no freezing at low temperatures)
Processing (Outer Sleeve)Nickel base + gold flash plating
Rated Voltage (V)AC300
Single Removal Force (N) 0.64 or more (with Φ0.432 test gauge)
StandardUL standard (File No.E103202)
Withstand Voltage1000 VAC, 1 min (leakage current 1 mA or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Realizes high reliability such as being resistant to momentary interruptions. Ideal for high-speed data processing circuits.
The contact is a round pin type and has 4 points of contact, so it has good retention and excellent vibration and shock resistance.
The contact opening is large and easy to insert.
High contact position with IC lead ensures excellent contact.
Excellent flux resistance.
UL standard (file No.E103202) certified products are standard products.
Feature
Realized high reliability, such as strong in the moment. Ideal for high-speed data processing circuits.
Contacts are round pin type, retention due to 4-point contact, and excellent in vibration resistance and impact characteristics.
The insertion port of the contact is large and easy to insert.
Since the contact position with the IC lead is high, ensure excellent contact.
It is excellent in the flux resistance.
UL Standard (File No.E103202) Authorized item is made standard.

Ulasan Produk

Tidak ada ulasan