OMRON Compact Enclosed Switch SHL Panel Mounting Roller Plunger Type SHL-Q2255-L3MR5M 1pc

#Nomor SKU S029507801
Wishlist
Rp899.900
Persediaan

Spesifikasi Produk

Model Number SHL-Q2255-L3MR5M
Unit 1pc
Internal capacity 1 piece
Withstand Voltage (Between same pole Terminals) AC1000V 50/60Hz 1min (between each Terminal and non-charged Metal Part) AC2000V 50/60Hz 1min/Uimp 2.5kV (EN60947-5-1)
Product Number SHL-Q2255-L3MR5M
format Type SHL-Q2255-L3MR5M
Type General form
Type Of Actuator Panel mounting roller / plunger type
Rated Voltage (V) AC125, 250, 500, DC8, 14, 30, 125, 250
Operation Indicator With Operation Indicator
Mass (g) About 62-72
Protective Structure IP67 (EN60947-5-1)
Rated Insulation Voltage (V) (Ui) 150 (EN60947-5-1)
Rated Frequency (Hz) 50/60
Operating Ambient Temperature (°C) -10 to 80 (however, do not freeze)
Contact Resistance (miliΩ) 15 or less (initial value, built-in Switch alone)
Wire Diameter (mm) (Lead Wire) 0.18
Impact Resistance (Durability) 1000m/s
Operating Ambient Humidity 35-95% RH (however, do not freeze)
Vibration Resistance (Malfunction) 10-55Hz Double amplitude 1.5mm
Impact Resistance Malfunction (m/s) 300
M Code 66519617
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small general-purpose horizontal type.
Micro load type is also available in series
EN, UL, CSA, and CCC standards. Built into a robust and precise die-cast case with a highly durable coil spring switch.
It is small and can be used for applications where strength is uneasy when the micro switch is used alone.
The cord can be pulled out from either the left or right side by replacing the terminal protection cover.
Sealing performance conforming to IEC IP67.
Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.
Feature
Small general purpose horizontal type.
Microbaring type is also serialized
EN, UL, CSA, CCC Standard Get
Built-in high-durable and high-durable coil spring switch to a robust and precise die casting case.
Small and micro switch alone can be used for intense uneasy applications.
The drawing direction of the code can be drawn from either side left or right by replacing the terminal protective cover.
Sealing that matches IEC IP67.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait