OMRON Basic Switch for General Purpose Z Standard Type Panel Mounting Push Button (during OP) Z-01HQ 1pc

#Nomor SKU S029494699
Wishlist
Rp269.900
Persediaan

Spesifikasi Produk

Model Number Z-01HQ
Unit 1pc
Internal capacity 1 piece
Type Of Actuator Panel mounting push button type (during OP)
Product Number Z-01HQ
Rated Voltage (V) AC125, DC8, 14, 30
Contact Configuration 1c
Type of Terminal Solder terminal
Protection Class General type (IP00)
Applicable Standard UL, CSA, TUV(EN61058-1), CCC(GB14048.5)
Withstand Voltage (Between same pole terminals) AC600V + 50 / 60Hz + 1min, (between charging metal part and ground, between each terminal and non-charging metal part) AC2000V + 50 / 60Hz + 1min
Dimensions (HxWxD) (mm) 31.8x49.2x17.45
Classification For micro loads
Insulation Resistance (MΩ) 100 or more (with DC500V mega)
Operating Ambient Temperature (°C) -25-80 (no icing)
Contact Resistance (miliΩ) 50 or less (initial value)
Impact Resistance Durability (m/s²) Up to 1000
Ambient Relative Humidity (RH) 35 to 85
Vibration Resistance (Malfunction) 10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less)
Shock Resistance Malfunction (m/s²) 300 (malfunction within 1ms)
Allowable Operating Speed (mm-m/s) 0.01 to 1 (value of push button)
Mechanical Durability (times) 20 million or more
M Code 46491225
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 31 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large cutoff capacity of 15A and high accuracy. (Repeatability is good)
Basic type of micro switch.
Feature
Suspended capacity is large and high, and high accuracy. (Repeated accuracy is good)
Microswitch basic type.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan