OMRON Basic Switch for General Purpose Z Standard Type Panel Mounting Push Button (during OP)

Sebelum PPN:
Rp299.900 - Rp1.499.900
Spesifikasi
Type Of ActuatorPanel mounting push button type (during OP)
Applicable StandardUL, CSA, TUV(EN61058-1), CCC(GB14048.5)
Contact Configuration1c
Impact Resistance Durability (m/s²)Up to 1000
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Shock Resistance Malfunction (m/s²)300 (malfunction within 1ms)
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (malfunction 1ms or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Large cutoff capacity of 15A and high accuracy. (Repeatability is good)
Basic type of micro switch.
Feature
Suspended capacity is large and high, and high accuracy. (Repeated accuracy is good)
Microswitch basic type.

Ulasan Produk

Tidak ada ulasan