Castong Heat Resistant Gloves 300°C Meta-aramid Felt Aluminum Foil (Sarung Tangan Anti Panas) NFRR15-45 18inch 1pair

#Nomor SKU S029483303
Wishlist
Rp569.900
Persediaan

Spesifikasi Produk

Model Number NFRR15-45
Unit 1pair
Heat Resistance Up to (°C) 300
Material Meta-aramid felt and aluminum foil
Length (cm) Approx. 45
Size (cm) ±45
Hand Shape Five fingers single-sided
Berat (Kg) 0.7
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 18 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Castong 300 degree NFRR15-34 economical aluminum foil high temperature resistant gloves are mainly made of Meta Aramid densely woven felt, resistant to 300℃, cut-resistant and wear-resistant, with a small amount of floating hair after wear, and comfortable and flexible hand shape. Back and wrist: The main fabric is cotton canvas composite aluminum foil, anti-radiant heat, tear-resistant and wrinkle-resistant, resistant to 500℃ radiant heat, and each time lasts for 10-15 seconds; the surface is smooth and can effectively prevent metal sparks from splashing and heat radiation.
Use
Food processing, barbecue, kitchen, electric welding, various high-temperature furnaces, etc.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan