ASHCROFT Explosion Proof Pressure Switch APAN71H012CB052000#-NSR 200 to 2000 psi 1unit
Rp13.999.900
Persediaan
Spesifikasi Produk
| Model Number | APAN71H012CB052000#-NSR |
|---|---|
| Unit | 1unit |
| Produk | Explosion Proof Pressure Switch |
| Range (psi) | 200 to 2000 |
| Process Connection | 7/16 in SAE |
| Housing Material | 316 Stainless Steel |
| Wetted Materials | 316 Stainless Steel Piston and Buna-N O-Ring |
| Compatible With | Air and Liquids |
| Electrical Connection | 1/2 in MNPT Conduit Connector with 3-18 AWG 12 in Wire Leads |
| Contact Form | SPDT |
| Circuit Type | Not Applicable |
| AC Contact Rating | 5A at 125/250V AC |
| DC Contact Rating | 3A @ 28V DC Inductive, 5A @ 28V DC Resistive |
| NEMA Rating | 7, 9 |
| IP Rating | 67 |
| Burst Pressure (psi) | 8,000 |
| Operating Temperature Range (°F) | -40 to 210 |
| Off Set Point | Field Adjustable |
| On Set Point | Field Adjustable |
| Power Required | 10A at 125/250V AC, 6A at 30V DC |
| Safety Rating | ATEX, FM, IECEx |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 22 November 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This miniature pressure switch features stainless steel construction for uncompromising protection over a wide temperature range for demanding applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||