Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square Instrument YS-208NAV B 0-300V DRCT 1pc

#Nomor SKU S029421480
Wishlist
Rating:
100% of 100
(1)
Rp709.900
Persediaan

Spesifikasi Produk

Model Number YS-208NAV B 0-300V DRCT
Unit 1pc
format YS-208NAV
Standard Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
Class 2.5
Scale (mm) 70
Operating Temperature Range (°C) -5 to 50 (standard 23)
Dimension A (mm) 43
Cover Black (Munsell N1.5 half gloss)
Dimension B (mm) 45
Dimensions (mm) 85x75
Scale specifications 0-300V
Accessories Mounting screw nut
Mass (kg) 0.1
Insulation Resistance (MΩ) 10 or more (between electric circuit and outer box)
Power Consumption (V/A) 3
Scale Plate (Ground color) white
Guideline None
Mounting posture Vertical (meaning that the scale plate is vertical to the horizontal plane)
Operating Principle Movable iron piece
Humidity (%RH) Relative humidity 30 to 70 does not adversely affect the instructions
Test Voltage Rated voltage 50 to 300V: 2210V for 5 seconds. With VT: 2210V for 5 seconds
M Code 08560386
Berat (Kg) 0.6
Tanggal Produk Terdaftar 05 November 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk