Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square Instrument YS-8NAV G 0-300V DRCT 1pc

#Nomor SKU S029421473
Wishlist
Rating:
100% of 100
(1)
Rp709.900
Persediaan

Spesifikasi Produk

Model Number YS-8NAV G 0-300V DRCT
Unit 1pc
Mounting posture Vertical (meaning that the scale plate is vertical to the horizontal plane)
Class 2.5
Scale Plate (Ground color) white
Dimension A (mm) 41
Operating Principle Movable iron piece
Insulation Resistance (MΩ) 10 or more (between electric circuit and outer box)
Cover Material Acrylic resin (antistatic treated)
Dimensions (mm) 82x82
Mass (kg) 0.15
Scale specifications 0-300V
format YS-8NAV G
Power Consumption (V/A) 3
Humidity (%RH) Relative humidity 30 to 70 does not adversely affect the instructions
Operating Temperature Range (°C) -5 to 50 (Standard 23)
Standard Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
Accessories Mounting screw nut
Test Voltage Rated voltage 50 to 300V: 2210V for 5 seconds
Guideline None
Dimension B (mm) 43
Cover Transparent
M Code 38737501
Berat (Kg) 0.6
Tanggal Produk Terdaftar 05 November 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk