Mitsubishi Electric Mechanical Indicating Instrument Ac Ammeter Square Instrument YS-10NAA B 0-150-450A 150/5A N 1pc

#Nomor SKU S029419654
Wishlist
Rp699.900
Persediaan

Spesifikasi Produk

Model Number B 0-150-450A 150/5A N
Unit 1pc
Test Voltage Rated voltage: 600V or less: 3320V for 5 seconds. With CT: 2210V 5 seconds or less
Scale Plate (Ground color) white
Operating Principle Movable iron piece
Cover Material Acrylic resin (antistatic treated)
Class 2.5
Withstand Voltage Rated voltage: 600V or less: 3320V for 5 seconds. With CT: 2210V 5 seconds or less
Standard Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
Dimensions (mm) 102x102
Cover Black (Munsell N1.5 half gloss)
Humidity (%RH) Relative humidity 30 to 70 does not adversely affect the instructions
Power Consumption (V/A) 1
Mounting posture Vertical (meaning that the scale plate is vertical to the horizontal plane)
format YS-10NAA
Guideline None
Insulation Resistance (MΩ) 10 or more (between electric circuit and outer box)
Instrument rating 5A
Scale specifications 0-150-450A (3 times extension) 150/5A (CT ratio)
Mass (kg) 0.15
Scale (mm) 90
Dimension A (mm) 41
M Code 38735383
Berat (Kg) 0.6
Tanggal Produk Terdaftar 05 November 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan