Mitsubishi Electric High-Sensitivity Contactor Sd-Q Series SD-Q11 DC24V 1b 1pc
Rp529.900
Persediaan
Spesifikasi Produk
| Model Number | SD-Q11 DC24V 1b |
|---|---|
| Unit | 1pc |
| Shock Resistance (m/s²) | 49 or less |
| Rated operating current (A) Three-phase squirrel-cage motor (AC-3) | (200-240V)12 (380-440V)9 (500-550V)7 |
| Operating Voltage | 85% or less of rated voltage |
| Coil current (mA) | 55 (average) |
| Average power consumption | 1.3W |
| Open thermal Current (A) | 20 (Auxiliary contact rating is 10) |
| Altitude (m) | 2000 or less |
| Current Capacity (A) | Breakdown: Rated working voltage 220V: 120, Rated working voltage 440V: 90, Closed circuit: Rated working voltage 220V: 120, Rated working voltage 440V: 90 |
| Auxiliary Contact | 1b |
| Compatible Motor Capacity (200-240V) (kW) | Three-phase squirrel-cage motor (AC-3 class): 2.5, single-phase motor (AC-3 class): 0.4 |
| Rated Insulation Voltage (V) | 690 |
| Width (mm) | 45 |
| Operating Time (ms) | Coil ON -> Main contact ON: 50 or less, Coil OFF -> Main contact OFF: 20 or less |
| Mounting Method | IEC35mm rail mounting is possible. |
| Vibration Resistance (m/s²) | 10 to 55Hz, 19.6 or less |
| Compatible Motor Capacity (100-120V) (kW) | Single-phase motor (AC-3 class): 0.2 |
| Length (mm) | 51 |
| Compatible Rail Width (mm) | 35 |
| M Code | 21442137 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 05 November 2021 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Feature
The SD-Q series high-sensitivity contactors are compact, high-performance DC operated contactors that can be directly driven by transistor output (DC24V 0.1A).
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan