Mitsubishi Electric High-Sensitivity Contactor Sd-Q Series

Sebelum PPN:
Rp1.099.900 - Rp1.399.900
Spesifikasi
Compatible Motor Capacity (100-120V) (kW)Single-phase motor (AC-3 class): 0.2
Coil current (mA)55 (average)
Compatible Motor Capacity (200-240V) (kW)Three-phase squirrel-cage motor (AC-3 class): 2.5, single-phase motor (AC-3 class): 0.4
Compatible Rail Width (mm)35
Length (mm)51
Mounting MethodIEC35mm rail mounting is possible.
Rated Insulation Voltage (V) 690
Rated operating current (A) Three-phase squirrel-cage motor (AC-3)(200-240V)12 (380-440V)9 (500-550V)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The SD-Q series high-sensitivity contactors are compact, high-performance DC operated contactors that can be directly driven by transistor output (DC24V 0.1A).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait