Mitsubishi Electric Circuit Protector Cp-30Ba Series (With Terminal Cover) CP30-BA1P1-M0.3AA 1pc
Rp289.900
Persediaan
Spesifikasi Produk
| Model Number | CP30-BA1P1-M0.3AA |
|---|---|
| Unit | 1pc |
| Weight (g) | 80 |
| Number of Poles | 1P |
| Rated Current (A) | 0.3 |
| Rated Impulse with Stand Voltage (kV) | 2.5 |
| Standard Ambient Temperature (°C) | 40(T40) |
| Frame (AF) | 30 |
| Humidity (%RH) | 85 or less |
| Mounting Method | Surface mounting, IEC35mm rail mounting, mounting bracket mounting |
| Rated Working Voltage | AC250V/DC65V |
| Mechanical Durability | 10000 times or more with 10 times opening/closing frequency with no power applied |
| Temperature Range (°C) | -10 to 60 |
| Insulation Resistance (MΩ) | 100 or more (500V insulation resistance tester) |
| Electrical Durability | 6000 times or more with a rated current of 10 times per minute under a rated voltage and a switching frequency of 10 times |
| Rated Breaking Capacity (kA) | [IEC60934]AC230V/2.5, DC60V/2.5 [UL1077]AC250V/2.5, DC65/2.5 |
| Rated Insulation Voltage (V) | 250 |
| M Code | 10414047 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 05 November 2021 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Feature
A compact, high-performance circuit protector that combines advanced breaker technology.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/Mitsubishi%20Electric%20Circuit%20Protector%20Cp-30Ba%20Series%20(With%20Terminal%20Cover)%20CP30-BA1P1-M0_3AA%201pc/l6S029402762-1.jpg)