Pelican Kotak Penyimpanan Dengan Busa IM2400 Yellow 1pc

#Nomor SKU S029373659
Wishlist
Rp5.499.900
Persediaan

Spesifikasi Produk

Model Number IM2400
Unit 1pc
Color Yellow
Interior (LxWxD) (inch) 18.00x13.00x6.70 (45.7x33x17cm)
Latch Material Valox - Polybutylene Terephthalate (PBT)
O-Ring Materials EPDM
Pins Material Stainless Steel
Foam Material 1.3/1.35 Polyester
Purge Body Material Valox - Polybutylene Terephthalate (PBT)
Purge Vent Material Gortex membrane
Minimum Temperature (°F) -20 (-29°C)
Maximum Temperature (°F) 140 (60°C)
Padlock Hole Diameter (inch) 5/16 (8mm)
Exterior (LxWxD) (inch) 19.20x15.20x7.30 (48.8x38.6x18.5cm)
Lid Depth (inch) 2.00 (5.1cm)
Bottom Depth (inch) 4.70 (11.9cm)
Total Depth (inch) 6.7 (17cm)
Intake Volume (ft³) 0.91 (0.026m³)
Weight with Foam (lbs) 7.80 (3.5kg)
Weight Empty (lbs) 6.50 (2.9kg)
Buoyancy (lbs) 59.02 (26.8kg)
Material Body; Injection Molded HPX high performance resin
Berat (Kg) 4.5
Tanggal Produk Terdaftar 04 November 2021
Terakhir Diperbaharui 04 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Pelican Storm Case has the same legendary DNA as our Pelican Protector Case, with one primary difference: A unique Press and Pull latch that locks automatically, but open with a light touch.

Guaranteed for life, the Pelican Storm case is made in the USA and engineered using the finest components.
Feature
- Two Press & Pull Latches
- Lightweight Strong HPX Resin
- Watertight, crushproof, and dustproof
- Double-layered, Soft-grip Handle
- Vortex Valve
- Two Padlockable Hasps
- Powerful Hinges
- Guaranteed for life

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan