Pelican Storm Case with Foam (Kotak Perkakas)

Sebelum PPN:
Rp5.399.900 - Rp5.599.900
Spesifikasi
Interior (LxWxD) (inch)18.00x13.00x6.70 (45.7x33x17cm)
Exterior (LxWxD) (inch)19.20x15.20x7.30 (48.8x38.6x18.5cm)
Total Depth (inch)6.7 (17cm)
Intake Volume (ft³)0.91 (0.026m³)
Bottom Depth (inch)4.70 (11.9cm)
Buoyancy (lbs)59.02 (26.8kg)
Foam Material1.3/1.35 Polyester
Latch MaterialValox - Polybutylene Terephthalate (PBT)
Lid Depth (inch)2.00 (5.1cm)
MaterialBody; Injection Molded HPX high performance resin
Maximum Temperature (°F)140 (60°C)
Minimum Temperature (°F)-20 (-29°C)
O-Ring MaterialsEPDM
Padlock Hole Diameter (inch)5/16 (8mm)
Pins MaterialStainless Steel
Purge Body MaterialValox - Polybutylene Terephthalate (PBT)
Purge Vent MaterialGortex membrane
Weight Empty (lbs)6.50 (2.9kg)
Weight with Foam (lbs)7.80 (3.5kg)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Pelican Storm Case has the same legendary DNA as our Pelican Protector Case, with one primary difference: A unique Press and Pull latch that locks automatically, but open with a light touch.

Guaranteed for life, the Pelican Storm case is made in the USA and engineered using the finest components.
Feature
- Two Press & Pull Latches
- Lightweight Strong HPX Resin
- Watertight, crushproof, and dustproof
- Double-layered, Soft-grip Handle
- Vortex Valve
- Two Padlockable Hasps
- Powerful Hinges
- Guaranteed for life

Ulasan Produk

Tidak ada ulasan