Pelican Protector Case without Foam 1050 Black 1pc

#Nomor SKU S029372829
Wishlist
Rp589.900
Persediaan

Spesifikasi Produk

Model Number 1050
Unit 1pc
Color Black
Interior (LxWxD) (inch) 6.31x3.68x2.75 (16x9.3x7cm)
Latch Material Xylex
O-Ring Materials Thermoplastic Rubber
Pins Material Stainless Steel
Foam Material TL - 426 4lb. Esther
Purge Body Material Polycarbonate (PC)
Purge Vent Material Polyester Spun-Bond ePTFE Oleophobic
Minimum Temperature (°F) -10 (-23°C)
Maximum Temperature (°F) 199 (93°C)
Exterior (LxWxD) (inch) 7.99x5.06x3.12 (20.3x12.9x7.9cm)
Lid Depth (inch) 0.69 (1.8cm)
Bottom Depth (inch) 1.94 (4.9cm)
Total Depth (inch) 2.63 (6.7cm)
Intake Volume (ft³) 0.04 (0.001m³)
Weight with Foam (lbs) 0.83 (0.4kg)
Weight Empty (lbs) 0.81 (0.4kg)
Buoyancy (lbs) 1.74 (0.8kg)
Material Body; Polycarbonate (PC)
Berat (Kg) 4.5
Tanggal Produk Terdaftar 04 November 2021
Terakhir Diperbaharui 04 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
From small sensitive components to smartphones, protect your gear from the elements in a crushproof, watertight, & dustproof Micro Case from Pelican.
Feature
- Case is able to be submerged under 1 meter of water for up to 30 minutes in accordance with IP67 testing parameters
- Available in clear with color liner or solid
- Watertight, crushproof, and dustproof
- Rubber liner for extra protection doubles as o-ring seal
- Easy open latch
- Carabiner
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Stainless steel hardware
- Lifetime Guarantee of Excellence
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan