Pelican Protector Case without Foam (Kotak Perkakas)

Sebelum PPN:
Rp609.900 - Rp619.900
Spesifikasi
Interior (LxWxD) (inch)6.31x3.68x2.75 (16x9.3x7cm)
Bottom Depth (inch)1.94 (4.9cm)
Buoyancy (lbs)1.74 (0.8kg)
Exterior (LxWxD) (inch)7.99x5.06x3.12 (20.3x12.9x7.9cm)
Foam MaterialTL - 426 4lb. Esther
Intake Volume (ft³)0.04 (0.001m³)
Latch MaterialXylex
Lid Depth (inch)0.69 (1.8cm)
MaterialBody; Polycarbonate (PC)
Maximum Temperature (°F)199 (93°C)
Minimum Temperature (°F)-10 (-23°C)
O-Ring MaterialsThermoplastic Rubber
Pins MaterialStainless Steel
Purge Body MaterialPolycarbonate (PC)
Purge Vent MaterialPolyester Spun-Bond ePTFE Oleophobic
Total Depth (inch)2.63 (6.7cm)
Weight Empty (lbs)0.81 (0.4kg)
Weight with Foam (lbs)0.83 (0.4kg)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
From small sensitive components to smartphones, protect your gear from the elements in a crushproof, watertight, & dustproof Micro Case from Pelican.
Feature
- Case is able to be submerged under 1 meter of water for up to 30 minutes in accordance with IP67 testing parameters
- Available in clear with color liner or solid
- Watertight, crushproof, and dustproof
- Rubber liner for extra protection doubles as o-ring seal
- Easy open latch
- Carabiner
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Stainless steel hardware
- Lifetime Guarantee of Excellence

Ulasan Produk

Tidak ada ulasan

Halaman Terkait