Insize Digital Thickness Gauge 2871 Series (Alat ukur ketebalan) 2871-10 0-0.4inch/0-10mm 1pc

#Nomor SKU S029346295
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number 2871-10
Unit 1pc
Data Output Type Cable, Wireless with Transmitter
Construction Ceramic
Accuracy (inch) +/-0.0008
Maximum Measurement (inch) 0.4
Minimum Measurement (inch) 0.0005
Actuation Type Lever
Range (inch) 0 to 0.4, 0mm to 10mm
Anvil Diameter (inch) 0.394
Throat Depth (inch) 1.181
Anvil Shape Flat
Contact Material Ceramic
Battery Size CR2032
Compatible SPC Cable Mfr. No. 7302-SPC3A
Compatible Wireless Transmitter Mfr. No. 7306-40
Dimension Type Inch/Metric
Maximum Measurement (mm) 10
Minimum Measurement (mm) 0.01
Operation Type Digital
Resolution 0.0005inch, 0.01mm
Berat (Kg) 0.6
Tanggal Produk Terdaftar 29 October 2021
Terakhir Diperbaharui 30 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan