Insize Large Range Back Plunger (Kristal) 2480-06 1pc

#Nomor SKU S029346219
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number 2480-06
Unit 1pc
Accuracy (inch) +/-0.0008
Dial Color White
Dial Reading 0-15-0
Maximum Measurement (inch) 0.06
Minimum Measurement (inch) -
Case Type Case
Dial Size (inch) 1.46
Range (inch) 0 to 0.06
Graduations 0.0005inch
Repeatability (inch) +/-0.0008
Contact Point Dia. (inch) 0.079
Number of Indicators 1
Range per Revolution (inch) 0.03
Test Indicator Style Vertical
Bearing Type Jeweled
Contact Point Material Carbide
Contact Point Shape Ball
Mounting Style Clamp
Dimension Type Inch
Operation Type Lever-Style
Berat (Kg) 0.4
Tanggal Produk Terdaftar 29 October 2021
Terakhir Diperbaharui 30 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vertical dial indicators are built with the dial positioned on top of the body of the indicator so it can be read from above. This vertical positioning ensures the indicator can be read in any position. They are commonly used to find the centerline on a workpiece on a milling machine or other applications where the indicator will rotate such that a horizontal side reading is difficult or not possible.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan