Insize Pitch Gauge 4820-330 Thread Angle 55Degree 4-62TPI 1pc

#Nomor SKU S029344833
Wishlist
Rating:
100% of 100
(2)
Rp229.900
Persediaan

Spesifikasi Produk

Model Number 4820-330
Unit 1pc
Number of Leaves 30
Thread Type Metric
Included Threads Per Inch 4 to 62 TPI
Maximum Thread Pitch (mm) 42
Minimum Thread Pitch (mm) 4
Thread Angle (°) 55
Gauge Material Steel
Material Steel
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 October 2021
Terakhir Diperbaharui 26 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thread pitch gauges measure different screw pitch types in both standard and metric units. A screw or threaded part or fastener is checked against the leaves of the gauge until a leaf that matches the screw pitch is found. These gauges are used for woodworking and general light and heavy machining applications.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk