Insize Micrometer Head Carbide Spindle Material (Alat Ukur Mikrometer Dalam) 6381-1W 0-1inch 1pc

#Nomor SKU S029335138
Wishlist
Rp2.899.900
Persediaan

Spesifikasi Produk

Model Number 6381-1W
Unit 1pc
Includes Hard Plastic Case
Accuracy (inch) 0.00012
Maximum Measurement (inch) 1
Minimum Measurement (inch) -
Case Type Plastic
Range (inch) 0 to 1
Thimble Type Ratchet
Dimension Type Inch
Spindle Material Carbide
Spindle Diameter (inch) 1/4
Spindle Shape Flat
Operation Type Mechanical
Mouting Hub Diameter (inch) 1/2
Resolution 0.001inch
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 October 2021
Terakhir Diperbaharui 30 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The spindles on these mechanical micrometer heads rotate, and commonly have a spindle-lock mechanism for applications that require no rotation. These micrometer heads have a main body with a single spindle that has a flat face. They are commonly used on hard materials where torque is not a risk of damage.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan