KNIPEX Alligator Water Pump Pliers 88 02 250 1pc

#Nomor SKU S029322787
Wishlist
Rp599.900
Persediaan

Spesifikasi Produk

Model Number 88 02 250
Unit 1pc
REACH Compliant no
Capacities for Pipes (diameter) (mm) Ø 50
Adjustment Positions 9
Capacity for Pipes (diameter) (inch) Ø 2
RohS Compliant no
Handles with slim multi-component grips
Capacities for Nuts (mm) 46
Head polished
Pliers black atramentized
Standard DIN ISO 8976
Dimensions (mm) 250x50x18
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 October 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- With slim multi-component grips without collar for better handling and easier transport
- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
- Box-joint design for high stability due to double guide
- Robust construction, insensitive to dirt; particularly suitable for outdoor work
- Pinch guard prevents operators' fingers being pinched
- Chrome vanadium electric steel, forged, multi stage oil-hardened
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan