BOSCH Battery Charger (Charger Aki) C7 12 & 24 Volt 1pc
Rp1.699.900
Persediaan
Spesifikasi Produk
| Model Number | C7 |
|---|---|
| Unit | 1pc |
| Input Voltage | 230V - 240V/50 Hz |
| Input Power (W) | 135 |
| Charging Voltage (V) | 28.8 / 29.4(± 0.6), 14.4/ 14.74 (± 0.25), 13.6/ 16.5 (± 0.25) |
| Charging Current (A) | 7 (± 0.7), 5 (± 0.5), 3.5 (± 0.35), 1.5 (± 0.3) |
| Rated Output Current (A) | 3.5/7 |
| Battery Type | 12V + 24V lead acid battery (AGM, GEL, open and VRLA) |
| Dimension (LxWxH) (mm) | 197x108x65 |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 12 October 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This unit is designed for charging open as well as a wide range of closed lead acid batteries used for passenger cars, motorcycles and certain other vehicles.
WET batteries (with liquid electrolyte), GEL batteries (with electrolyte in gel form) or AGM (absorbent glass mat) batteries. The battery capacity ranges from 12V (14Ah) to 12V (230Ah) or from 24V (14Ah) to 24V (120Ah). The special device concept permits recharging up to virtually 100% of the battery capacity.
The charger features a total of 6 charging modes for different batteries in various states. This makes charging more efficient and reliable.
In contrast to conventional products, the charger has a special function (pulse charging) which permits the re-charging of more or less flat batteries.
Trickle charging: The charger can be left permanently connected to maintain the full battery charge. After charging, the charger switches automatically to the trickle charge mode.
WET batteries (with liquid electrolyte), GEL batteries (with electrolyte in gel form) or AGM (absorbent glass mat) batteries. The battery capacity ranges from 12V (14Ah) to 12V (230Ah) or from 24V (14Ah) to 24V (120Ah). The special device concept permits recharging up to virtually 100% of the battery capacity.
The charger features a total of 6 charging modes for different batteries in various states. This makes charging more efficient and reliable.
In contrast to conventional products, the charger has a special function (pulse charging) which permits the re-charging of more or less flat batteries.
Trickle charging: The charger can be left permanently connected to maintain the full battery charge. After charging, the charger switches automatically to the trickle charge mode.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/BOSCH%20Battery%20Charger%20(Charger%20Aki)%20C7%2012%20%26%2024%20Volt%201pc/4zS029280179-1.jpg)