Ika Laboratories Thermoshaker Matrix Orbital Delta F2.0 1unit

#Nomor SKU S029275700
Wishlist
Rp76.999.900
Persediaan

Spesifikasi Produk

Model Number F2.0
Unit 1unit
Heater Output Power (W) 100
Dimensions (WxHxD) 216x158x351
Permissible on Time 1
Type of Movement orbital
Weight (kg) 9.2
Permissible Relative Humidity 0.8
Maximun Load (kg) 0.3
Heating Rate (°C/minute) 13
Voltage (V) 100 - 240
Maximum Time Setting (minute) 6000
Shaking Stroke (mm) 3
Speed Range (rpm) 0 - 1500
Frequency (Hz) 50/60
Temperature Stability (°C) 0.5
Minimum Speed (rpm) 300 (Adjustable)
Minimum Time Setting (s) 1
Input Power (W) 240
Heating Temperature Range (°C) room temp. +4° - 100
Permissible Ambient Temperature (°C) 5-40
Berat (Kg) 9.2
Tanggal Produk Terdaftar 08 October 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MATRIX Orbital Delta F2.0
The IKA Matrix Orbital Delta F2.0 is part of a new and powerful product family of thermoshakers available. IKA Matrix Orbital Delta F2.0 mixes and heats with a fixed insert for 24 x 2.0 ml tubes. Whether its blood samples, pharmaceutical agents, DNA/RNA samples or ELISA assays – samples with even the smallest volumes mix reliably and completely in all laboratory applications. No cross-contamination and an optimal mixing result.

Scope of delivery
MATRIX Orbital Delta F2.0
IKA Pette vario 100-1000 µl
Feature
In addition, IKA Matrix Orbital Delta F2.0 comes with numerous user-friendly features:
- Large and clear display with a convenient menu structure allows for intuitive operation
- Speeds of up to 1,500 rpm and shaker diameter of 3 mm ensure the liquid mixes quickly and effectively
- Two different speed modes for gentle heating of the samples
- Programmable ramps allow for automatic execution of mixing and heating tasks
- Smart speed adjustment according to insert, attachment and filling volume
- Aluminum die cast housing ensures secure positioning, excellent stability and everyday robustness

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait