Canon Cinema Camera EOS C300 MK III 1unit
Rp259.999.900
Persediaan
Spesifikasi Produk
| Model Number | EOS C300 MK III |
|---|---|
| Unit | 1unit |
| Sensor Size (WxH) (mm) | S35 Format 26.4x13.8 |
| Lens Mount | EF MountPL Mount |
| Media Type | Cfast 2.0 (Dual Slots) SD Card |
| Battery Type (Power Consumption) | BP-A30/60 (21.2W) |
| Input/Output Configuration | HDMI out, Headphone Jack, Mic Jack, Genlock, Sync Out, TC (In/Out), Mon, Rec Out, Remote A, Video (for LCD unit), Audio(for LCD Unit), DC in (Lemo 4 pin), XLRx2 |
| Dimensions (WxHxD) (mm) | Dimensions: 149x183x183 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 08 October 2021 |
| Terakhir Diperbaharui | 20 November 2025 |
Informasi Produk
Description
Next Step in Evolution
The EOS C300 Mark II delivers high image quality and a wide dynamic range in a compact and ergonomically designed body that has improved operability, ruggedness and options for expansion. Its in-built advance focusing functions that assist professionals for manual focusing stems from the next evolutionary step in DAF engineering
The EOS C300 Mark II delivers high image quality and a wide dynamic range in a compact and ergonomically designed body that has improved operability, ruggedness and options for expansion. Its in-built advance focusing functions that assist professionals for manual focusing stems from the next evolutionary step in DAF engineering
Feature
8.85MP Super 35mm CMOS sensor; 4K / UHD 2K / FHD, Interchangeable lens (EF mount) (Service parts setting for PL / EF mount with lock), Low and high ISO sensitivity supported (ISO 160 and ISO 102,400), Canon Log 2 Gamma (15 stops Dynamic range), Dual Pixel Focus Guide to assist manual focusing, Focus Guide to assist manual focusingKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan