TOGGLER Togler (Angkur Papan) TA 1box(100pcs)

Rp439.900
Persediaan

Spesifikasi Produk

Model Number TA
Unit 1box(100pcs)
Applicable Wall Thickness (mm) 3 to 6
Suitable Material Gypsum board, concrete, etc.
Screw Used (Diameter) 4-5mm, (length) 25mm + thickness of attachment
Drill Diameter (mm) 8
M Code 10402813
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 October 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A universal type that does not require any mounting wall surface. Does not damage the underlying wall.
Any wall material can be used with this one. Because it is a general-purpose resin type, it can be used widely from plasterboard to concrete. Even if you do not know the wall material in advance when installing lighting fixtures, controllers, etc., it is okay if you prepare one toggler.
3 changes in material and thickness (true wall, medium wall, thin wall)
Equipment, interior Pulling strength is slightly reduced in cases other than full open legs.
It cannot be used for dirt walls.
Please make a large pilot hole in the hard wall material.
Warning
- If other than the full opening leg, the pull- out strength decreases.
- It can not be used for soil wall.
- Open a large bottom hole for the hard wall material.
Use
Equipment, interior
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan