KANAI Long Screw IC-150 1pack(100pcs)

#Nomor SKU S028996286
Wishlist
Harga spesial Rp519.900 Harga normal Rp739.900
Persediaan
Diskon 29%
Promo

Spesifikasi Produk

Model Number IC-150
Unit 1pack(100pcs)
Suitable For You can use a square bit to tighten this Screw.
Length (mm) 150
Color Silver
Nominal of Screw M5.9
M Code 17840174
Berat (Kg) 1.8
Tanggal Produk Terdaftar 04 October 2021
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip of the screw has a cracked shape that is easy to install. The screw head has a square shape that is easy to tighten.
Used for fixing insulation panels.
Securely attach the dedicated bit before tightening. Install the screws so that they are perpendicular to the surface of the base wood. When fastening, make sure that the entire screw part is covered with the base wood.
Warning
- Please firmly attach the dedicated bit and tighten it. Bis should be mounted perpendicular to the side of the base wood. When stopping, please go to the entire screw area for the base wood.
Use
Used to stop the heat insulation panel.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan