Osaka Spirit Recoil Insert (Helicoil / Ulir kawat) M5-0.8x2.0DNS 1pack(10pcs)

#Nomor SKU S028956884
Wishlist
Rp31.900
Persediaan

Spesifikasi Produk

Unit 1pack(10pcs)
Nominal Length 2.0D
Length L (mm) Optimum thickness/10
Coil Winding Number at Free Position (+/- 1/4) 9.7/8
Teeth Spacing 0.8
Material SUS 304
Nominal Dimensions of Screw M5
M Code 10363814
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 04 October 2021
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equivalent to Helisart Sprue. High-precision stainless steel (SUS 304), which is a round wire rolled into a diamond shape with advanced technology, is processed into a coil shape.
For regeneration and reinforcement of female threads. It is used by screwing into light materials such as light alloys and plastics for various machines, airplanes, cars, motorcycles, etc., and repairing and regenerating damaged threads.
The insertion tool can be used with other company's tools. (However, recoil tools are not suitable because the outer diameter differs from recoil.)
Warning
- Insertion tool can be used with other companies tools. (However, since the outer diameter is different from the recoil, a tool manufactured by a recoil is not suitable.)
Use
For reproduction and reinforcement of female screws. Used when viewed into lightweight material such as various machinery, plane, car, bike, etc., and using a lightweight material, or repaired and played with a damaged thread.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan