Phoenix Contact Terminal Block (Terminal Panel Listrik) ST 2,5-TWIN-R1K 0,6W 1pack(50pcs)

#Nomor SKU S028876311
Wishlist
Rp5.399.900
Persediaan

Spesifikasi Produk

Model Number ST 2,5-TWIN-R1K 0,6W
Unit 1pack(50pcs)
Country of Origin PL (Poland)
Color Gray
Insulating Material PA
Rated Surge Voltage (kV) 4
Degree of Pollution 3
Overvoltage Category III
Insulating Material Group I
Maximum Load Current (A) 0.5 (The maximum current is determined by the built-in resistance.)
Nominal Current IN (A) 0.5
Nominal Voltage Un (V) 800
Open Side Panel Yes
Width (mm) 5.2
End Cover Width (mm) 2.2
Length (mm) 60.5
Mounting Type NS 35/7,5
Potentials 1
Number of Rows 1
Number of Connections 3
Nominal Cross Section Area (mm²) 2.5
Part Number 3038354
Berat (Kg) 796.0
Tanggal Produk Terdaftar 29 September 2021
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Delivery time on request.
Made to Order (non-returnable).
Feature
Component terminal block, nom. voltage: 800 V, nominal current: 0.5 A, connection method: Spring-cage connection, number of connections: 3, cross section: 0.08 mm² - 4 mm², AWG: 28 - 12, width: 5.2 mm, color: gray, mounting type: NS 35/7,5, NS 35/15

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan