TESTO Infrared Thermometer 830-T1 0560 8311 1pc

#Nomor SKU S028584612
Wishlist
Rp3.799.900
Persediaan

Spesifikasi Produk

Model Number 830-T1
Unit 1pc
Operating Temperature (°C) -20 to +50
Product/Housing Material ABS
Storage Temperature -40 to +70 °C
Weight (g) 200
Battery Life 15 h
Battery Type 9V block battery
Dimensions (mm) 190x75x38
Garansi Service 12 bulan
Berat (Kg) 0.3
Tanggal Produk Terdaftar 29 September 2021
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

The testo 830-T1 IR thermometer with laser measurement spot marker and 10:1 optics is suitable for non-contact surface temperature measurements in trade and industry. 
 
Overview of the advantages of the testo 830-T1 infrared thermometer
Non-contact measurement of the surface temperature is accurate and fast with the testo 830-T1 infrared thermometer (2 measurements a second). To summarise the IR thermometer offers the following advantages:
 
High resolution processor for utmost accuracy (resolution 0.1 °C)
10:1 optics for precise measurements even at medium distances
IR thermometer with 1 point laser measurement spot marker to target the measuring point
Two alarm limit values that can be defined as required
Visual and acoustic alarm if limit value exceeded
Min./max. value display and hold function (to record a measured value)
Convenient one-handed operation thanks to the ergonomic gun-style design
Clear, illuminated digital display
 
The speed of the testo 830-T1 IR thermometer is impressive: it can take two measurements a second. This means you can undertake bigger measuring tasks fast and efficiently.
The infrared thermometer emission level can be individually set. This allows you to adjust it precisely to the material of the surface being measured to achieve the best possible measurement results. For untreated surfaces with a low emission level, we recommend using an emission tape (optional) which makes the IR measurement significantly easier.
 
Product Includes: Testo 830-T1 infrared thermometer, including batteries and calibration protocol.
Feature
Infrared thermometer for non-contact surface temperature measurements**10:1 optics and high resolution processor for accurate measurement results**Easy to use thanks to the gun-style design**Adjustable emission level**The testo 830-T1 infrared thermometer allows efficient, non-contact surface temperature measurements to be carried out. The IR thermometer will leave you well equipped, especially for control readings in trade and industry: The gun-style design is easy to handle and the integrated processor provides accurate measurement results.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan