TESTO WiFi Data Logger Saveris 2-T3 0572 2033 1unit
Rp9.999.900
Persediaan
Spesifikasi Produk
| Model Number | Saveris 2-T3 |
|---|---|
| Unit | 1unit |
| Measuring Rate | Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h |
| Memory | 10,000 Measurement values / channel |
| Operating Temperature | -30 to +50 °C |
| Power Supply | 4xAA AlMn batteries; mains unit optional; for Temperatures below -10 °C please use Energizer batteries 0515 0572 |
| Protection Class | IP54 |
| Storage Temperature | -40 to +70 °C (without batteries) |
| Weight (g) | 240 |
| WLAN Connectivity | Signal transmission: wireless, frequency band: 2.4 GHz, supported wireless LAN standards: IEEE 802.11 b/g/n and IEEE 802.1X; Possible encryption methods: without encryption, WEP, WPA, WPA2, WPA2 Enterprise - The data loggers communicate via the standard p |
| Battery Life | 12 months (typical value, depending on the wireless LAN infrastructure) at +25 °C, 15-minute Measuring cycle and standard communication cycle at -30 °C, 15-minute Measuring cycle and standard communication cycle with Energizer batteries 0515 0572 |
| Communication Rate | Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h |
| Connection external | External Temperature Probes |
| Dimensions (mm) | 95x75x30.5 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 28 September 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The testo Saveris 2 WiFi data logger system is the easy, versatile and reliable solution for the measurement and monitoring of temperature values in processes or in your storage, refrigerated and work rooms. Installing the system is child's play and can be carried out via a browser.
Temperature monitoring with testo Saveris 2
The temperature monitoring system consists of at least one WiFi data logger and a Cloud access (online data store). As a component of this data logger system, the testo Saveris 2-T3 data logger with up to 2 connectable thermocouple temperature probes (TC Types K, T, J) stores all measured temperature values and transmits them directly via your WLAN to the Testo Cloud. A broad measuring range of -200 to +1350 °C is possible thanks to the connectable TC probes. You can use the alarm function to receive immediate warnings by e-mail or SMS (optional) when limit values are violated.
The Testo Cloud packages: Basic (free) and Advanced
The Testo Cloud is the core operating element for setting up your testo Saveris 2 system. Here you can configure your WiFi data loggers, set limit value alarms and analyze your measurement data. You can access all measuring values and analysis functions anywhere and at any time with an internet-capable smartphone, tablet or PC. You must first register at www.saveris.net to have access to the Testo Cloud.
Depending on the range of functions you require, you have a choice between the free Basic and the more extensive Advanced functionality for use of the Testo Cloud:
Basic (free)
Advanced
Measuring cycle
15 min. ... 24 h
1 min. ... 24 h
Communication cycle
15 min. ... 24 h
1 min. ... 24 h
Data storage
Max. 3 months
Max. 2 years
Reports
Manual (.pdf/.csv)
Manual (.pdf/.csv)
Automatic (.pdf/.csv)
Number of users per account
1
10
Number of WiFi data loggers
per account
Unlimited
Unlimited
Alarm options
Upper/lower alarm limits
• Upper/lower alarm limits
• Alarm delay
• Time control of alarms
System notifications
• Notification of low battery
• Radio link interrupted
• Power supply interrupted
• Notification of low battery
• Radio link interrupted
• Power supply interrupted
E-mail alarm
Yes
Yes
SMS alarm
No
• Including 25 SMS per logger and year
• Option of purchasing additional SMS packages
Measurement data export (API interface)
No
Yes
If you opt for the advantages of the Advanced package, this also gives you a choice between licence packages which differ in terms of their validity period (12-month licence with order no. 0526 0735, 24-month licence with order no. 0526 0732 and 36-month licence with order no. 0526 0733).
WiFi data logger: advantages and functions
Current measuring values, limit value violations and the remaining battery life can be seen in the data logger's display. The standard batteries (AA) have a lifetime of 12 months and can be replaced at any time by users themselves. The internal data memory of the WiFi data logger has a capacity of 2 x 10,000 readings and the housing is protected according to IP54.
Hint:
In order to use the testo Saveris 2-T3 WiFi data logger, you also require at least one connectable thermocouple probe (optional).
Product Includes: testo Saveris 2-T3 WiFi data loggerIncluding free Cloud access (basic functionality)Micro USB cableWall bracket with lockBatteries (4 x AA AlMn Mignon batteries)Short instructionsCalibration protocolHint:In order to use the testo Saveris 2-T3 WiFi data logger, you also require at least one connectable thermocouple probe (optional).
Feature
Broad measuring range of -195 to +1350 °C possible thanks to connectable probes (optional)**WiFI data logger system with easy installation and operation**Call up measurement data at any time via Smartphone, tablet or PC**Limit value violation alarms by e-mail or (optionally) SMS**The WiFi data logger testo Saveris 2-T3 allows you to monitor the temperatures in processes or in refrigerated and work- or storerooms. The temperature values measured with the connectable thermocouple probes (TC) are reliably recorded over long periods, and transmitted directly to the Testo Cloud (online data storage) via your WiFi. You can access these readings at any time, anywhere, using your internet-enabled smartphone, tablet or PC.**This meter uses a sensor to start up.**Click here for filter selection.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan