TESTO Extendable Telescope 0430 0946 with Ball Head Joint 1unit

#Nomor SKU S028569695
Wishlist
Rp8.499.900
Persediaan

Spesifikasi Produk

Unit 1unit
Product Color Black
Weight (g) 530
Diameter telescope (mm) 39
Dimensions (mm) length 510
Length telescope (mm) 1800
Berat (Kg) 0.5
Tanggal Produk Terdaftar 28 September 2021
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Convenient measurements at (slanted) ceiling outlets: The telescope can be extended up to 1.8 metres. Thanks to the spherical head on the telescope, the probe can be positioned at any conceivable angle up to 90°. Simply attach the universal Bluetooth or cable handle to the telescope, position the probe at the required angle and carry out the measurement.
 
Product Includes: Extendable telescope (up to 1.8 m in length) including probe holder for flow probes with universal Bluetooth or cable handle.
Feature
The telescope is 1.8 m long when extended**Thanks to the spherical head, the probe can be positioned at any angle up to 90°**Ideal for convenient measurements at (slanted) ceiling outlets**Sturdy**Ideal for measurements on slanted ceiling outlets – thanks to the spherical head, the probe can be positioned at any angle up to 90°.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan