TESTO Extendable Telescope 0554 0960 1pc

#Nomor SKU S028569596
Wishlist
Rp7.199.900
Persediaan

Spesifikasi Produk

Unit 1pc
Operating Temperature (°C) -5 to +50
Product Color Black
Storage Temperature -20 to +60 °C
Weight (g) 155
Diameter telescope (mm) 12
Dimensions (mm) telescope: 375x17x16 angle: 65x65x15
Length telescope (mm) 1000
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 September 2021
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Convenient measurements in ventilation ducts and at ceiling outlets: the telescope can be extended up to 1 m in length, it features easy-to-read scaling and is supplied with a 90° angle. Use the handle adapter to plug the telescope onto air velocity probes with a universal Bluetooth or cable handle.
Note: Please note that you need the handle adapter (order number 0554 2160) to use the telescope in conjunction with the universal handle.
 
 
Product Includes: Extendable telescope (up to 1 m in length) for air velocity probes with universal handle including 90° angle.
Feature
The telescope is 1.0 m long when extended**Easy-to-read scaling for easy measurement in ducts**Includes 90° angle for convenient measurement with 100 mm vane at ceiling outlets**Sturdy and non-rotatable**The extendable telescope with easy-to-read scaling makes it easier to carry out measurements in ventilation ducts. Thanks to the supplied 90° angle, you can even carry out convenient measurements at ceiling outlets. Use the handle adapter to attach the telescope to air velocity probes with a universal handle with Bluetooth or cable.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan