Pennant Ball Float Steam Traps PT66 SW 1.5inch 1pc
Rp17.999.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (inch) | 1.5 |
| Connection | Screwed (NPT/BSPT/BSP) Flanged/Socket Weld |
| Material | SW |
| Max. Allowable Pressure (psig) | 250 |
| Maximum Allowable Temperature (°F) | 425 |
| Max. Operating Pressure (psig) | 200 |
| Maximum Operating Temperature (°F) | 425 |
| Body Shell Design Rating (psig) | 286 @800°F |
| Cold Hydro Test Pressure (psig) | 375 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 22 September 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
High capacity float and thermostatic (internal air vent) steam traps are designed for draining condensate from all types of low and medium pressure steam heating and process equipment. Typical applications include unit heaters, heat exchangers, driers and jacketed vessels. Horizontal installation.
AVAILABLE TYPES:
PT 66 - with thermostatic air vent
PT 66S - SLR (with steam lock release)
PT 66C - with thermostatic air vent and SLR
USE: Saturated and superheated steam
INSTALLATION:
Horizontal installation with flow from left to right. The trap should be installed horizontally below the drain point of the equipment in a position such that the float arm is in a horizontal plane and the float rises and falls vertically, with the flow direction as indicated on the cover. The arrow on the nameplate should be pointing vertically upwards.
AVAILABLE TYPES:
PT 66 - with thermostatic air vent
PT 66S - SLR (with steam lock release)
PT 66C - with thermostatic air vent and SLR
USE: Saturated and superheated steam
INSTALLATION:
Horizontal installation with flow from left to right. The trap should be installed horizontally below the drain point of the equipment in a position such that the float arm is in a horizontal plane and the float rises and falls vertically, with the flow direction as indicated on the cover. The arrow on the nameplate should be pointing vertically upwards.
Feature
Modulating discharge of hot condensate at close to saturation temperature. Good air venting facilitates a fast start-up. Suitable for high condensate load.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan