Pennant Ball Float Steam Traps PT66

Sebelum PPN:
Rp26.999.900
Spesifikasi
ConnectionScrewed (NPT/BSPT/BSP) Flanged/Socket Weld
Max. Allowable Pressure (psig)250
Maximum Allowable Temperature (°F)425
Max. Operating Pressure (psig)200
Body Shell Design Rating (psig)286 @800°F
Cold Hydro Test Pressure (psig)375
Maximum Operating Temperature (°F)425

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High capacity float and thermostatic (internal air vent) steam traps are designed for draining condensate from all types of low and medium pressure steam heating and process equipment. Typical applications include unit heaters, heat exchangers, driers and jacketed vessels. Horizontal installation.

AVAILABLE TYPES:
PT 66 - with thermostatic air vent
PT 66S - SLR (with steam lock release)
PT 66C - with thermostatic air vent and SLR

USE: Saturated and superheated steam

INSTALLATION:
Horizontal installation with flow from left to right. The trap should be installed horizontally below the drain point of the equipment in a position such that the float arm is in a horizontal plane and the float rises and falls vertically, with the flow direction as indicated on the cover. The arrow on the nameplate should be pointing vertically upwards.
Feature
Modulating discharge of hot condensate at close to saturation temperature. Good air venting facilitates a fast start-up. Suitable for high condensate load.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait