Pennant Ball Float Steam Traps PT61-SS BSP 1/2inch 1pc
Rp6.899.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (inch) | 1/2 |
| Connection | Screwed (NPT/BSPT/BSP) Socket Weld / Flanged* *End connection flanges of Stainless steel are welded on |
| Material | BSP |
| Max. Allowable Pressure (psig) | 250 |
| Maximum Allowable Temperature (°F) | 425 |
| Max. Operating Pressure (psig) | 200 |
| Maximum Operating Temperature (°F) | 425 |
| Body Shell Design Rating (psig) | 285 @800°F |
| Cold Hydro Test Pressure (psig) | 375 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 22 September 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
All stainless steel ball float and thermostatic (internal air vent) steam traps are designed for draining condensate from all types of low and medium pressure steam heating and process equipment. Typical applications include unit heaters, heat exchangers, driers and jacketed vessels.
AVAILABLE TYPES:
PT61SS - with Thermostatic Air Vent
INSTALLATION:
Standard horizontal installation with flow from right to left PT61SS.
UPON REQUEST:
- Horizontal installation with flow from left to right PT61SS (L-R)
- Vertical installation with flow from top to bottom PT61SS (V)
Max. differential pressure range:
PT61SS-4.5 : 65 psi
PT61SS-10 : 145 psi
PT61SS-14 : 200 psi
The trap should be installed below the drain point of the equipment in a position so that the float arm is in a horizontal plane and the float rises and falls vertically, with the flow direction as indicated on the body. The arrow on
the nameplate should be pointing vertically upwards.
AVAILABLE TYPES:
PT61SS - with Thermostatic Air Vent
INSTALLATION:
Standard horizontal installation with flow from right to left PT61SS.
UPON REQUEST:
- Horizontal installation with flow from left to right PT61SS (L-R)
- Vertical installation with flow from top to bottom PT61SS (V)
Max. differential pressure range:
PT61SS-4.5 : 65 psi
PT61SS-10 : 145 psi
PT61SS-14 : 200 psi
The trap should be installed below the drain point of the equipment in a position so that the float arm is in a horizontal plane and the float rises and falls vertically, with the flow direction as indicated on the body. The arrow on
the nameplate should be pointing vertically upwards.
Feature
Modulating discharge. Discharges condensate at steam temperature. Excellentair venting (by thermostatic air vent).
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan