Thecus Home NAS N3200XXX 1unit

Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number N3200XXX
Unit 1unit
Processor Intel Atom N270
System Memory 1024MB DDR2 SODIMM SDRAM
LAN Interface RJ-45x2 : 10/100/1000 BASE-TX Auto MDI/MDI-X
USB interface USB 2.0 host port x2 (Front x1, Back x1) (A Type)
LED Indicator Power(Blue), HDD1-3 Activity/Fail(Green/Red), WAN (Link : Green; Activity : Green), LAN (Link : Green; Activity :Green)
LCM Module 2x16 character display for system status and information
Disk Interface 3 x 3.5Inch SATA for internal, 1x eSATA for external
Power Supply 96W external power adaptor
Thermal/Fan control Thermal sensor on processor temperature; System FAN speed controlled by temperature
Real Time Clock Battery powered backup system clock
Buttons Power button (Front, power down controlled by S/W); Reset button (SW reset to default); LCM button (ENT,ESC,UP, DOWN)
Temperature (°C) 5 to 40
Humidity 0-80% R.H. (Non-condensing)
Chassis Tower Metal Chassis
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 September 2021
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new XXX line of Thecus NAS is leading the way in catering to your needs. With Xtreme power, Xtreme function, and Xtreme value, these Thecus NAS deliver. Whether it be a strong product for a budget price or a high-powered NAS for the tech-savvy, each model is extremely geared towards fitting you. From an extremely speedy 2-bay for your home office to an extremely powerful 8-bay rackmount for even the most demanding enterprise, Thecus XXX NAS are ready for you.

Remember when you first brought home that brand CD player? How about the DVD player for your living room TV? Now add to that list the Thecus N3200XXX NAS. Advancements in multimedia storage have changed the way people share and enjoy life. Now, with amazingly flexible access and features that bring everything together, your work, entertainment, and memories can all be safely kept where you need them and retrieved when you want them.

The 3-bay N3200XXX NAS is just the right size to store all your data: photos, music, and videos for example. Once safely stored, everything can be accessed not only from anywhere in the house, but anywhere in the world! From your NAS, you can play MP3's in your bedroom (or in your hotel room in Rome), show photos on your digital picture frame in your den (or in your friend's den in New York), or gather the family to watch HD movies on the TV in your living room. With the N3200XXX's high speed Intel Atom processor, all of these great features can be accessed simultaneously by multiple people in multiple places. Accessing your data has never been simpler, and sharing photos with your friends and family has just taken a leap into the future with the brand new Thecus photo server, Piczza. With all of these amazing features and rock solid data protection, your multimedia and data will be available, shareable, and safe for a long time to come!
Feature
- Extreme Speed
- Extreme Data Backup
- Extreme Power Management
- Extreme Protection
- iSCSI Thin Provisioning Support
- Online RAID Volume Management

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait