Thecus Home NAS
#Grup produk P105726757
Sebelum PPN:
Rp5.999.900 - Rp19.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Humidity | 0-80% R.H. (Non-condensing) |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Movies, music, and photos. Users nowadays not only want to store and protect them, but have a way to share them quickly and easily. One of the best ways to do this is with a network-attached storage unit, or NAS - a device which allows users to store and share files across an entire network. Since the beginning, storage leader Thecus Technology has been developing digital storage solutions for users of all types. Today, Thecus is pleased to introduce a NAS device that brings this exciting technology to the mainstream -the N299. Friendly and feature-packed, the N299 represents Thecus' most affordable NAS entry ever.
Users expecting a watered-down NAS device will be pleasantly surprised with the N299. Like other Thecus storage solutions, the N299 comes with many of the same features and functionality of its more premium brethren. Two 3.5Inch SATA hard disk bays enable up to 1TB of storage capacity, while convenient and speedy USB 2.0 ports make storage expansion easy. Users can choose between RAID 0, 1 or JBOD depending on their needs, and two Gigabit Ethernet ports ensure speedy access to stored data. Users can even opt to install a compatible wireless USB dongle for easy wireless access to the N299!
The N299 is perfect for storing and sharing digital media files with its built-in software suite. The iTunes Server and Photo Web Server allow users to easily share music and photos respectively with PCs throughout their network. The included Media Server enables users to stream videos and more to compatible uPnP devices such as digital media receivers, allowing them to enjoy their digital media anywhere in the house. The N299 also comes with a convenient Download Manager, which allows users to schedule BT, HTTP, and FTP downloads during off-peak hours to save both time and energy. And for true peace of mind, the N299 can even be used as a simple home surveillance server by plugging in a compatible IP webcam! All of this is administered through an easy-to-use web-based interface compatible with any browser in Windows, Mac OS, and Linux-based environments.
Users expecting a watered-down NAS device will be pleasantly surprised with the N299. Like other Thecus storage solutions, the N299 comes with many of the same features and functionality of its more premium brethren. Two 3.5Inch SATA hard disk bays enable up to 1TB of storage capacity, while convenient and speedy USB 2.0 ports make storage expansion easy. Users can choose between RAID 0, 1 or JBOD depending on their needs, and two Gigabit Ethernet ports ensure speedy access to stored data. Users can even opt to install a compatible wireless USB dongle for easy wireless access to the N299!
The N299 is perfect for storing and sharing digital media files with its built-in software suite. The iTunes Server and Photo Web Server allow users to easily share music and photos respectively with PCs throughout their network. The included Media Server enables users to stream videos and more to compatible uPnP devices such as digital media receivers, allowing them to enjoy their digital media anywhere in the house. The N299 also comes with a convenient Download Manager, which allows users to schedule BT, HTTP, and FTP downloads during off-peak hours to save both time and energy. And for true peace of mind, the N299 can even be used as a simple home surveillance server by plugging in a compatible IP webcam! All of this is administered through an easy-to-use web-based interface compatible with any browser in Windows, Mac OS, and Linux-based environments.
Feature
- Share Memories and Music- Convenient Downloads
- True Peace of Mind
- No More Wires
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
