MSA Combines Filter 93 ABEK HG/ST A2B2E2K1 Hg-P3 R D (EN 14387) 1pc
Rp1.299.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Height (mm) | 85 |
| Diameter (mm) | 107 |
| Acc. to DIN/EN | A2, B2, E2, K1, Hg-P3 R D |
| Thread Connector | EN 148-1 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 10 September 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The high-performance MSA filters provide strong protection against a wide range of toxic gases and particles in full accordance with the latest standards.
MSA's PlexTec particle filter technology increases filtering surface for easier breathing.
Benefits for the user include: safe selection, no mix-ups, economical procurement, simpler stock keeping.
Available in gas filter classes 1 or 2, and particles classes 2 and 3, in single or multiple gas range
They are using the standard threaded connection EN148-1 and are compatible with all available facepieces equiped with the same thread.
The 92 and 93 series of MSA gas filters are in full compliance with the REACH regulation and do not include any toxic materials listed in the European Regulation.
MSA's PlexTec particle filter technology increases filtering surface for easier breathing.
Benefits for the user include: safe selection, no mix-ups, economical procurement, simpler stock keeping.
Available in gas filter classes 1 or 2, and particles classes 2 and 3, in single or multiple gas range
They are using the standard threaded connection EN148-1 and are compatible with all available facepieces equiped with the same thread.
The 92 and 93 series of MSA gas filters are in full compliance with the REACH regulation and do not include any toxic materials listed in the European Regulation.
Use
Application :\n- Organic gases and vapours (boiling point >65˚C)\n- Inorganic gases and vapours (not CO)#cm# e.g. chlorine#cm# H2S#cm# HCN\n- Sulfur dioxide and acidic gases and vapours\n- Ammonia and organic ammonia derivativesKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/MSA%20Combines%20Filter%2093/MSA%20Combines%20Filter%2093%20ABEK%20HG%2FST%20A2B2E2K1%20Hg-P3%20R%20D%20(EN%2014387)%201pc/rgS028500988-1.jpg)